Shop All Hand Files and Rasps
Drill America
4" Flat Bastard File
Mfr # DIC03367
Zoro # G1828315
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC03367
- Zoro # G1828315
- UPC # 887861165150
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 4" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Bastard |
Description
American Pattern Files, Length 4, Bastand , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4in-20 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X1/4-20SS)
- DRILL AMERICA #43 Cobalt Jobber Length Drill Bit (DWDCO43)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2.5" (SCK-049)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/16 (54083)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- DRILL AMERICA 6" Flat Second File (DIC03500)
- DRILL AMERICA 6" Flat Smooth File (DIC03533)
- DRILL AMERICA 12" Flat Smooth File (DIC03830)
- DRILL AMERICA 14" Round Bastard File (DIC12248)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- Drill America Cutting and Shaping Tools