Shop All Drill Bit and Tap Sets
Drill America
#4-40 HSS Combined Drill Bit & Tap (Drap)
Mfr # DWT4-40DRAP
Zoro # G1760038
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
- Drill Bit Size #4-40
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT4-40DRAP
- Zoro # G1760038
- UPC # 887861081900
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Drill Bit Size | #4-40 |
Size | #4-40 |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. High speed steel, Combined Drill & Tap - Draps, Size: 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Box End Wrench, 12 Pt, 22 x 24mm (36A161)
- DRILLCO 51/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E151)
- WIDIA Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiCN (19003)
- STARRETT Jewellers Screw Driver Set, #0 Phillips (S555Z-7)
- DRILL AMERICA 1/2"-13 HSS Combined Drill Bit & Tap (Drap) (DWT1/2-13DRAP)
- DRILL AMERICA 7/16"-14 HSS Combined Drill Bit & Tap (Drap) (DWT7/16-14DRAP)
- DRILL AMERICA #6-32 HSS Combined Drill Bit & Tap (Drap) (DWT6-32DRAP)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, m2 - m12 in Metal Case (DWDTD4099)
- DRILL AMERICA 1-9/16in-12 UNS HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-9/16-12)
- DRILL AMERICA 1"-12 HSS Plug Tap and 59/64" HSS 1/2" Shank Drill Bit (POU1-12)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 12 - 24 2 pc (80222)
- Drill America Drill Bit and Tap Sets