Shop All Hand Taps
Drill America
4-40 Carbon Steel Taper Hand Tap
Mfr # DWTT4-40
Zoro # G1834350
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Taper
- Tap Style Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTT4-40
- Zoro # G1834350
- UPC # 887861076739
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, #4-40, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/8" (80360)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- WERA 1/2" Drive Ratchet Set Torx(R), Metric 28 Pieces 10 mm to 19 mm , Chrome (05004077001)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250XL)
- DRILL AMERICA m39x3 HSS Metric 6 Flute Taper Hand Tap (DWTT39X3)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/4-12)
- DRILL AMERICA m19x1 HSS Metric Hand Tap (DWTSMT19X1)
- DRILL AMERICA m36x2 HSS Metric Hand Tap (DWTSMT36X2)
- DRILL AMERICA m48x2 HSS Metric Hand Tap (DWTSMT48X2)
- DRILL AMERICA m25x2 HSS Metric Hand Tap (DWTSMT25X2)
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H8 6 Flt Plug (013977AS)
- Drill America Hand Taps