Shop All Chucking Reamers
Drill America
# 4 21/32" 25/32" Straight Shank Shell Reamer Arbor
Mfr # DWRSRA4SS
Zoro # G1918055
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size #4
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRSRA4SS
- Zoro # G1918055
- UPC # 887861152853
- Country of Origin China
- Category Chucking Reamers
Dimensions
Reamer Size | #4 |
Overall Length | 9" |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Straigh Shank Arbor, Size 4, Fitting from-to 21/3225/32, Shank Dia 1/2, O.A.L. 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Miter Saw Stand, 62" L, 32 1/2" H (GTA3800)
- MILWAUKEE TOOL 48oz Dead Blow Hammer (48-22-9151)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- DR.SHRINK Puts Out 212000 BTU At 22 Pounds Of Gas Pressure Propane Fuel Powered (DS-SHFAST998)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- DRILL AMERICA #7-3MT 1-5/16" 1-21/32" Taper Shank Shell Reamer Arbor (DWRSRA7TS)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- Drill America Chucking Reamers