Shop All Tap Sets
Drill America
#4-1/2" HSS Tap and Die Set with Round Die
Mfr # DWT40PC-HS-ROUND
Zoro # G1943675
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Set
- Finish Uncoated (Bright)
- Size/Range #4 - 1/2"
- Material HSS
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT40PC-HS-ROUND
- Zoro # G1943675
- UPC # 887861118323
- Country of Origin China
- Category Tap Sets
Dimensions
Size/Range | #4 - 1/2" |
Details
Tap Grouping | Set |
Finish | Uncoated (Bright) |
Material | HSS |
Cutting Direction | Right Hand |
Description
Tap and Die Sets, #4-1/2 HSS Tap and Die Set with Round Dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Bag/Tote, MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- FREUD Full Kerf Gang Rip Blade, 350mm (LM0514)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- WESTWARD Wrench, Combination, Metric, 22mm (54PP60)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Round Die (DWT40PC-MM-ROUND)
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- DRILL AMERICA 3.00mm - 12.00mm HSS with Round Die Die and Tap (DWT40PC-HS-MM-ROUND)
- V-DRILLGUIDE AND V-TAPGUIDE 9 Piece Set, (5) V-DrillGuides and (4) V-TapGuides (The Ultimate Big Gator Set)
- Drill America Tap Sets