Shop All Tap Sets
Drill America
#4-1/2" Carbon Steel Tap and Die Set with Hex Die
Mfr # DWT40PC-HEX
Zoro # G1921336
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Set
- Finish Uncoated (Bright)
- Material Carbon
- Size/Range #4 - 1/2"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT40PC-HEX
- Zoro # G1921336
- UPC # 887861118286
- Country of Origin China
- Category Tap Sets
Dimensions
Size/Range | #4 - 1/2" |
Details
Tap Grouping | Set |
Finish | Uncoated (Bright) |
Material | Carbon |
Cutting Direction | Right Hand |
Description
Tap and Die Sets, #4-1/2 CS Tap Set with Hex Dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- PASLODE Lithium Ion Charger (902667)
- MILWAUKEE TOOL 10-24 x 1-1/4" Socket Cap Head Bolt (06-75-2115)
- HHIP 5C Mount 3" 3-Jaw Lathe Chuck (3900-4701)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- DRILL AMERICA 3Pc. NPT Pipe Tap Set 1", 1-1/4, 1-1/2 (POUCSNPT3)
- DRILL AMERICA 1/4-1" Carbon Steel NC and NF Tap and Die Set (DWT45PC-SET)
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Round Die (DWT40PC-MM-ROUND)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- Drill America Tap Sets