Shop All Combined Drill & Countersinks
Drill America
#3x6" Extra Long Combined Drill Bit and Countersink
Mfr # DEW3X6
Zoro # G1951847
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEW3X6
- Zoro # G1951847
- UPC # 887861060295
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | #3 |
Overall Length | 6" |
Details
Item | Combined Drill and Countersink |
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 3 , Overall Length: 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Polypropylene, PK12 (F36747-0000)
- SUPERCUT 123-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (532791)
- PALADIN Crimping Tool Die, Mfr. No. PA8025/PA1360 (PA2095)
- BON TOOL Bon 21-159 Paver Joint Wire Brush-1-1/2" Wire With 54" Handle (21-159)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- DRILL AMERICA #1x4" Extra Long Combined Drill Bit and Countersink (DEW1X4)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- Drill America Combined Drill & Countersinks