Shop All Extra Long Drill Bits
Drill America
39/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X39/64X1/2
Zoro # G005900937
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 39/64"
- Shank Dia. 1/2"
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X39/64X1/2
- Zoro # G005900937
- UPC # 887861307802
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 39/64" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tool Apron, Tool Vest, Black/Yellow/Gray, Polyester, 16 Pockets (FMST530201)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 19mm [3/4"] (86073)
- CHICAGO PNEUMATIC Reciprocating Saw Blades, 5PK (CA146720)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- DRILL AMERICA 37/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X37/64)
- DRILL AMERICA 13/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/32)
- DRILL AMERICA 7/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/32)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- DRILL AMERICA 15/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X15/16X1/2)
- DRILL AMERICA 7/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/32)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/32x12IN (50747)
- Drill America Drill Bits