Shop All Hammer Drill Bits
Drill America
3/8"x6" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS386
Zoro # G1939929
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 3/8"
- Overall Length 6"
- Cutting Direction Right Hand
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS386
- Zoro # G1939929
- UPC # 887861054737
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/8" |
Overall Length | 6" |
Flute Length | 3-3/4" |
Drill Bit Size | 3/8" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide Tipped |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH PILOT 112-3/8 #10 (MY25009)
- LENOX Band Saw Blade, 7 ft. 9-3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (27501D2B72380)
- DRILL AMERICA #11 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (525571)
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit (SDS146)
- DRILL AMERICA 7/32"x8" SDS-Plus Hammer Bit Drill Bit (SDS7328)
- DRILL AMERICA 7/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS7166)
- DRILL AMERICA 7/8"x10" SDS-Plus Hammer Bit Drill Bit (SDS7810)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- DRILL AMERICA 1/2"x6" SDS-Plus Hammer Bit Drill Bit (SDS126)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- Drill America Drill Bits