Shop All Extra Long Drill Bits
Drill America
3/8"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round
Mfr # DWDA/CX63/8
Zoro # G1838684
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 3/8"
- Drill Bit Material High Speed Steel
- Size 3/8"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX63/8
- Zoro # G1838684
- UPC # 887861043380
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Size | 3/8" |
Overall Length | 6" |
Flute Length | 3-5/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hex Key Adapter for Refrigeration Wrench (86939)
- RIDGID Replacement Pipe Cutter Wheel, Curved (83140)
- STAHLWILLE TOOLS Socket set 454 mm x 253 mm x 64 mm (81271034)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/8"R (CF579PF)
- DRILL AMERICA 23/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X23/64)
- DRILL AMERICA C x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6C)
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX63/32)
- DRILL AMERICA #40x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1240)
- DRILL AMERICA 1/2"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/2)
- DRILL AMERICA #30x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1230)
- DRILLCO 5/32, EXTRA LENGTH DRILL - 1308 (1308A110)
- Drill America Extra Long Drill Bits