Shop All Counterbores
Drill America
3/8"x5/32" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS3/8
Zoro # G1742285
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8"
- Overall Length 4-1/16"
- Shank Type Taper
- Size- Decimal 0.375 in
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRTS3/8
- Zoro # G1742285
- UPC # 887861129831
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/8" |
Overall Length | 4-1/16" |
Size- Decimal | 0.375 in |
Shank Size | 1MT |
Details
Shank Type | Taper |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil (G2090)
- WESTWARD 3/4 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J210)
- MILWAUKEE TOOL Contractor's Selfeed Bit Kit (7-Piece) (49-22-0130)
- DRILL AMERICA 3/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/4)
- DRILL AMERICA 13/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/32)
- DRILL AMERICA 13/32"x1/4" Pilots for Counterbore (DEWPIL13/32X1/4)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- DRILL AMERICA 7/32"x3/32" Pilots for Counterbore (DEWPIL7/32X3/32)
- DRILL AMERICA 3/8"x3/16" Pilots for Counterbore (DEWPIL3/8X3/16)
- DRILL AMERICA 25/64"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/64)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- Drill America Counterbores