Shop All Counterbores
Drill America
3/8"x5/16" Pilots for Counterbore
Mfr # DEWPIL3/8X5/16
Zoro # G1742860
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8"
- Overall Length 2-1/8"
- Shank Dia. 5/16"
- Size- Decimal 0.375 in
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL3/8X5/16
- Zoro # G1742860
- UPC # 887861164108
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/8" |
Overall Length | 2-1/8" |
Shank Dia. | 5/16" |
Size- Decimal | 0.375 in |
Shank Size | 5/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Trowel, Curved Edges, 6in L, SS (CF141)
- KNIPEX Locators, Locator for 97 49 24 (D-Sub Pl (97 49 93)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- TITAN $Cutter Mini Tubing 1/8" to 7/8" (TL11490)
- DRILL AMERICA 19/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR19/32)
- DRILL AMERICA 5/32"x5/32" Pilots for Counterbore (DEWPIL5/32X5/32)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- DRILL AMERICA 5/8"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/8)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- SUPER TOOL Reduced Shank Counterbore, 23/32" D (52223)
- Drill America Porting Tools & Counterbores