Shop All Carbide Burs
Drill America
3/8"x5/16" Ball End Carbide Burr 1/4 Shank
Mfr # DULSD3
Zoro # G1750938
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Trade Number SD-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSD3
- Zoro # G1750938
- UPC # 887861118927
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-3 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qlok Holder-P 3 X 1/4 (50267)
- ZORO SELECT End Brush, Crimped, 1/4 dia., SS (66252839086)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (65921)
- WIDIA Carbide Bur, Cylindrical, 1/2, dbl Cut (M41217)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 3/32" Shank (DULSD61)
- DRILL AMERICA 1/2"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF5)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- DRILL AMERICA 3/16"x1/4" Inverted Cone Carbide Burr 1/8" Shank (DULSN53)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA3)
- DRILL AMERICA 7/16"x3/8" Ball End Carbide Burr 1/4 Shank (DULSD4)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G, SG-44, 1/8 (10958)
- Drill America Carbide Burs