Shop All High Speed Steel End Mills
Drill America
3/8"x3/8" HSS 4 Flute Single EndxLong End Mill
Mfr # DWCF912
Zoro # G1813700
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 4-1/4"
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF912
- Zoro # G1813700
- UPC # 887861158930
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4-1/4" |
Flute Length | 2-1/2" |
Milling Dia. | 3/8" |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 3/8, Shank Dia 3/8, Flute Length 2-1/2, O.A.L. 4-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Combination Ratchet Wrench 29mm (30326)
- PROTO Ratcheting Box Wrench, Double Box End (J1193T-A)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Mini Head Ratchet, Polished chrome (CMMT99442)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- DRILL AMERICA DWCF341B 7/8" HSS 4 Flute Sigle End End Mill (DWCF341B)
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Milling Dia.: 1/8" (BRCF210)
- DRILL AMERICA 9/32" HSS 4 Flute Single End End Mill, Flute Length: 11/16" (DWCF309)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5310100)
- Drill America High Speed Steel End Mills