Shop All High Speed Steel End Mills
Drill America
3/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill
Mfr # DWCF312-CC
Zoro # G1759216
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 2-1/2"
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF312-CC
- Zoro # G1759216
- UPC # 887861157643
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 2-1/2" |
Flute Length | 3/4" |
Milling Dia. | 3/8" |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Center Cutting, Size 3/8, Shank Dia 3/8, Flute Length 3/4, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- KEYSCO TOOLS Bonnet Cleaning Tool, 4 In. L, Steel (77341)
- HANSON 7/16" Cobalt High Speed Steel Drill Bit (3016028)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 2.13 (215208)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF306-CC)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1112)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End End Mill, Milling Dia.: 1/4" (BRCT308)
- DRILL AMERICA 14.00mm HSS 4 Flute Single End End Mill (DWC14MM-4FSE)
- Drill America End Mills