Shop All Ball End Mills
Drill America
3/8"x3/8" HSS 2 Flute Double End Ball End Mill
Mfr # DWC3/82FDEBALL
Zoro # G1757140
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- End Mill Style Double End
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC3/82FDEBALL
- Zoro # G1757140
- UPC # 887861157971
- Country of Origin China
- Category Ball End Mills
Dimensions
Milling Dia. | 1/4" |
Flute Length | 3/4" |
Shank Size | 3/8" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
Description
HSS, End Mills, Size 3/8, Shank Dia 3/8, Flute Length 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Drive Micrometer 1/2in Torque Wrench 70- (ST96233)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/8 in Round (612-4-INS)
- ZORO SELECT Drum Plug Torque Wrch, 14-1/2in, Cast Iron (RWP-T20)
- MAGNET SOURCE Magnet Source Pick-Up Pal 07247 Magnetic Pick-Up Tool, 36 in L, Neodymium (7247)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- OSG End Mill, Carbide, 1/2, 4 FL, SGL Ball End (404-5000-BN)
- Drill America Ball End Mills