Shop All Countersinks
Drill America
3/8"x3/8" 82 Degree Piloted Countersink
Mfr # WELCS12-1
Zoro # G1745304
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-5/8"
- Included Angle 82 Degrees
- Shank Size 1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # WELCS12-1
- Zoro # G1745304
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-5/8" |
Shank Size | 1/2" |
Details
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Description
Weldon Countersinks and Deburring Tools, Style 2, Min Dia of Cut 3/8, Max Dia Of Cut 3/8, Shank B 1/2, O.A.L. 2-5/8, D 49/64, E 1-3/8, I 5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- HHIP 4" Master Precision Level .0005"/Per 10" (4901-0084)
- METABO 2 Screwdriver bits P2 7" for drywall gun magazine PK (631582000)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- DRILL AMERICA 1"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-120)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- DRILL AMERICA 5/16"x5/16"82 Degree Piloted Countersink (WELCS10-1)
- DRILL AMERICA 3/4"-100 HSS Single Flute Countersink (DEWSFC3/4-100)
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN (55429-TiN)
- Drill America Countersinks, Center Drills & Spotting Drills