Shop All Carbide Burs
Drill America
3/8"x3/4" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF3
Zoro # G1749084
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Trade Number SF-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF3
- Zoro # G1749084
- UPC # 887861119078
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Tree |
Trade Number | SF-3 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (1175)
- UNITED ABRASIVES/SAIT SAIT 95046 Hook & Loop Backing Pads for Paper Discs 6" x 5/16-24 Threaded, 1-Pack (95046)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119207)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-5, 5/8 (11291)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE5X6)
- DRILL AMERICA 3/8"x5/16" Ball End Carbide Burr 1/4 Shank (DULSD3)
- DRILL AMERICA 1/4"x1/4" Ball End Carbide Burr 1/8" Shank (DULSD51)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA5X6)
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-1, 1/4 (10843)
- Drill America Carbide Burs