Shop All Carbide Burs
Drill America
3/8"x3/4" Tree Pointed End Carbide Burr 1/4 Shank
Mfr # DULSG3
Zoro # G1750560
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Trade Number SG-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSG3
- Zoro # G1750560
- UPC # 887861119177
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Tree |
Trade Number | SG-3 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 3X4" Grip P400 (9A-129-400)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261055310)
- DRILL AMERICA 1/2"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF5)
- DRILL AMERICA 1/2"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB5)
- DRILL AMERICA 1/4"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD1)
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- MASTERCUT TOOL 09700 1/4x5/8x1/4x2 Radius Tree Doublecut (SF-1DC)
- Drill America Carbide Burs