Shop All Carbide Burs
Drill America
3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank
Mfr # DULSB3
Zoro # G1749757
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SB-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSB3
- Zoro # G1749757
- UPC # 887861118644
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SB-3 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-002048)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843187)
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 (88396)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 80 Grit, Coarse, R228 Metalite (78072721285)
- DRILL AMERICA 1/8"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB12)
- DRILL AMERICA 3/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA3A)
- DRILL AMERICA 1/8"x3/8" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL41)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- DRILL AMERICA 1/4"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/8in (18263)
- Drill America Carbide Burs