Shop All Carbide Burs
Drill America
3/8"x3/4" Cylindrical Carbide Burr 1/4 Shank
Mfr # DULSA3
Zoro # G1751735
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SA-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA3
- Zoro # G1751735
- UPC # 887861118484
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-3 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8954F)
- RAYTECH Ceramic Media, Polyhedron, 3/8" (41-328)
- CLESCO SS-032032-050A Spiral Coated Abrasive Sanding Sleeve (SS-032032-050A)
- ALC Porta Blaster Kit, 80-125 PSI (40015)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4" Shank 6"OAL (DULSF1X6)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- DRILL AMERICA 1/4"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3)
- DRILL AMERICA 7/16"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF4)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank - Aluminum (DULSE5NF)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- WIDIA Carbide Burr, 82 Deg, 1/2 In (M40640)
- Drill America Carbide Burs