Shop All Carbide Burs
Drill America
3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSA3X6
Zoro # G1751586
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SA-3
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA3X6
- Zoro # G1751586
- UPC # 887861119580
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 6" |
Details
Cutting Edge Type | Double Cut |
Trade Number | SA-3 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 100 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0100-FSx25)
- FLEXOVIT HIGH PERFORMANCE Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, A30RB Grit, Aluminum Oxid (F5521)
- HUTCHINS MANUFACTURING PAD MODEL 8623 PSA (HU5006)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 180 Grit (05539520336)
- DRILL AMERICA 1/4"x5/8" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC1X6)
- DRILL AMERICA 3/8"x3/4" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF3NF)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4 Shank (DULSF1)
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank (DULSL3)
- UNITED ABRASIVES/SAIT SAIT 45006 Double Cut (Alternate Cut) Carbide Burs, Type SC3, 3/8" x 3/4" x 1/4", 1-Pack (45006)
- Drill America Carbide Burs