Shop All Keyseat Cutter
Drill America
3/8"x3/32" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC303
Zoro # G1756809
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/8" x 3/32"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCWC303
- Zoro # G1756809
- UPC # 887861179539
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/8" x 3/32" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 3/8, Face With 3/32, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1" x 25' 700 Series Magnetic Yellow Clad Tape Measure (L725MAG)
- EAZYPOWER T15 Security Insert Bit (13230)
- HPC HPC:Straight Pick for HPG-10 / EPG-1 (HPC-P-2)
- KRAFT TOOL Cement Finish Trowel, BS, 24x4", Wood Hndl (CF743B)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- Drill America Keyseat Cutter