Shop All Counterbores
Drill America
3/8"x3/32" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR3/8
Zoro # G1744848
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8"
- Overall Length 2-3/8"
- Shank Type Round
- Finish Uncoated (Bright)
- Size- Decimal 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWA/CCBR3/8
- Zoro # G1744848
- UPC # 887861128674
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/8" |
Overall Length | 2-3/8" |
Size- Decimal | 0.375 in |
Shank Size | 1/4" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-616)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 1-1/2 (3402)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- DRILL AMERICA 9/32"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/32)
- DRILL AMERICA 13/32"x3/16" Pilots for Counterbore (DEWPIL13/32X3/16)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- DRILL AMERICA 7/16"x1/4" Pilots for Counterbore (DEWPIL7/16X1/4)
- LINK 3/8" Co 3Fl 0.406 Pilot X 0.604 Cbore 3/8" Shank X 5" Oal (50-CO-186)
- Drill America Porting Tools & Counterbores