Shop All Carbide Burs
Drill America
3/8"x3/16" 90 Carbide Burr 1/4" Shank
Mfr # DULSK3
Zoro # G1749949
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SK-3
- Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSK3
- Zoro # G1749949
- UPC # 887861119382
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Trade Number | SK-3 |
Angle | 90 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- HHIP SC-3 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0113)
- UNEEDA Uneesponge 1/2 Inch Aluminum Oxide Sanding Sponge Grit #120 (P-103669)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93128)
- DRILL AMERICA 3/8"x5/16" Ball End Carbide Burr 1/4 Shank (DULSD3)
- DRILL AMERICA 3/8"x1-1/16" Cone Radius End Carbide Burr 1/4" Shank 6"OAL (DULSL3X6)
- DRILL AMERICA 3/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC7)
- DRILL AMERICA 5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM6)
- DRILL AMERICA 3/4"x1-1/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF14)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSA43)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sa-1 Dc (01W301)
- Drill America Carbide Burs