Shop All Countersinks
Drill America
3/8"x25/64" 82 Degree Piloted Countersink
Mfr # WELCS12-2
Zoro # G1744647
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-5/8"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
- Shank Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # WELCS12-2
- Zoro # G1744647
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-5/8" |
Shank Size | 1/2" |
Details
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Description
Weldon Countersinks and Deburring Tools, Style 2, Min Dia of Cut 3/8, Max Dia Of Cut 25/64, Shank B 1/2, O.A.L. 2-5/8, D 49/64, E 1-3/8, I 5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/8" SAE Socket, 6 Points (KTI-24136)
- QUALTOOL Hex Power Bit, 1/4" Hex Drv, 1-15/1 (70-H1)
- PHASE II Shore Durometer, Shore A (PHT-960)
- IRWIN Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (IWAF36212B10)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- DRILL AMERICA .431"-7/8" 82 Degree Pilotless Countersink (WELCS-36)
- DRILL AMERICA 3/4"-82 1/2" Shank HSS 3 Flute Center Reamer (DEWCSK3/4-82)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- Drill America Countersinks