Shop All Counterbores
Drill America
3/8"x1/8" Pilots for Counterbore
Mfr # DEWPIL3/8X1/8
Zoro # G1745119
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3/8"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Size- Decimal 0.375 in
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL3/8X1/8
- Zoro # G1745119
- UPC # 887861164061
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/8" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Size- Decimal | 0.375 in |
Shank Size | 1/8" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Polyester Tool Belt, 6 Pockets, 5244 (5244)
- DYNAMIC Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set, 1/8" - 3/8" (D010024)
- HUSQVARNA TRACTION WHEEL (534907101)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 13 oz. (51-713)
- DRILL AMERICA 49/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR49/64)
- DRILL AMERICA 5/16"x5/32" Pilots for Counterbore (DEWPIL5/16X5/32)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- DRILL AMERICA 7/16"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/16)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- Drill America Porting Tools & Counterbores