Shop All Solid Spade Drill Bits
Drill America
3/8"x16" Spade Bit
Mfr # DMS71-1603
Zoro # G1950876
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Style Spade
- Shank Size 1/4 in
- Drill Bit Material Carbon Steel
- Drill Bit Finish Bright
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMS71-1603
- Zoro # G1950876
- UPC # 887861000031
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Shank Size | 1/4 in |
Overall Length | 16" |
Details
Drill Style | Spade |
Drill Bit Material | Carbon Steel |
Drill Bit Finish | Bright |
Shank Type | Hex |
Cutting Direction | Right Hand |
Description
Professional grade, precision grounded and fully heat-treated spade bit with 1/4" hex shank.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (8187-10)
- BONDHUS Hex Wrench, 3/32", T-Handle, Cushioned G (BND13305)
- URREA 19 MM Full polished 12-point combination wrench (1219M)
- PROTO SAE L Key, 5/32 in Tip Size, 2 1/2 in Long, 27/32 in Short (J46110)
- DRILL AMERICA 1-1/8"x 6" Spade Bit (DMS71-0013)
- DRILL AMERICA 3/8"x 6" Spade Bit (DMS71-0003)
- DRILL AMERICA 1/2"x 6" Spade Bit (DMS71-0004)
- DRILL AMERICA 5/16" Carbide Spade Drill Bit (DMO5/16SPADE)
- DRILL AMERICA 3/32" Carbide Spade Drill Bit (DMO3/32SPADE)
- DRILL AMERICA 7/8"x 6" Spade Bit (DMS71-0009)
- DIABLO Demo Demon 1/2 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4010)
- Drill America Drill Bits