Shop All Hammer Drill Bits
Drill America
3/8"x12" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS3812
Zoro # G1940875
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 3/8"
- Overall Length 12"
- Cutting Direction Right Hand
- Drill Bit Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS3812
- Zoro # G1940875
- UPC # 887861054751
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/8" |
Overall Length | 12" |
Flute Length | 9" |
Drill Bit Size | 3/8" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, Sq Hndl, 1/2" x 1/2" x1/2" (775SD)
- DRILL AMERICA 1/4" Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD1/4VS)
- HOUGEN 2-1/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18268)
- BNS Steel Ball Contact Point Accessory (599-7050)
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- DRILL AMERICA 3/16"x12" SDS-Plus Hammer Bit Drill Bit (SDS31612)
- DRILL AMERICA 7/8"x10" SDS-Plus Hammer Bit Drill Bit (SDS7810)
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- DRILL AMERICA 3/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS388)
- MILWAUKEE TOOL 3/4 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7061)
- Drill America Drill Bits