Shop All Carbide Burs
Drill America
3/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC3A
Zoro # G1752356
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cylindrical, Radius-End Double Cut
- Shape Cylindrical
- Cutter Dia. 3/8 in
- Length of Cut 1 in
- Trade Number SC-3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSC3A
- Zoro # G1752356
- UPC # 887861118811
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 1 in |
Details
Cutting Edge Type | Cylindrical, Radius-End Double Cut |
Shape | Cylindrical |
Trade Number | SC-3A |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE MicrofinDisc, 11.25"D100um, AO, NVac (91320)
- NORTON ABRASIVES CutOff Whl, Gemini, 14"x7/64"x1", 4365rpm (66253306627)
- 3M Final Stripping Pads 10113NA, PK12 (10113NA)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, N/Holes, PK50 (7100045865)
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL3NF)
- DRILL AMERICA 3/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC7)
- DRILL AMERICA 7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB4)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA3)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA7)
- WIDIA Carbide Bur, Ball, 3/32 Cut Dia, dbl Cut (M41323)
- Drill America Carbide Burs