Shop All Carbide Burs
Drill America
3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC3B
Zoro # G1748007
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SC-3B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSC3B
- Zoro # G1748007
- UPC # 887861118828
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SC-3B |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD712240BC FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD712240BC)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blfire (77696090179)
- UA Sanding Sheet, 11 in L x 9 in W, 180 Grit, Garnet Abrasive, Paper Backing (84107)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- DRILL AMERICA 1/4"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA5)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- DRILL AMERICA 7/16"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF4)
- SEGOMO TOOLS Sc-3 Dc Carbide Burr (CBSC3DC)
- Drill America Carbide Burs