Shop All Screwdriver Bits
Drill America
3/8in Power Torq-Set Bit with 1/4in Hex Shank
Mfr # INS170-3/8B
Zoro # G810548300
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 3/8"
- Hex Shank Size 1/4"
- Fastening Tool Material Carbon Steel
- Shank Type Hex
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # INS170-3/8B
- Zoro # G810548300
- UPC # 887861185653
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/8" |
Hex Shank Size | 1/4" |
Details
Fastening Tool Material | Carbon Steel |
Shank Type | Hex |
Finish | Uncoated (Bright) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8808)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J4759BLS)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2" (K9-204)
- HYDE Hyde Tools 19460 Heavy Duty Molding Puller (79423194603)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA #0 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-0)
- EAZYPOWER Slotted Power Bit, 10-12, 2" (73352/B)
- Drill America Screwdrivers and Nutdrivers