Shop All Straight Flute Taps
Drill America
3/8in-16 X 6in UNC HSS Under Shank Pulley Tap
Mfr # DWTET6X3/8-16SS
Zoro # G310548770
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Overall Length 6"
- Thread Direction Right Hand
- Tap Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET6X3/8-16SS
- Zoro # G310548770
- UPC # 887861080101
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 6" |
Details
Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Thread Direction | Right Hand |
Tap Finish | Uncoated (Bright) |
Tap Material | High Speed Steel |
Flute Type | Straight |
Shank Type | Square |
Description
Extension taps are used for tapping the hubs of pulleys for oila caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. Extension taps are furnished in several different overall lengths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool Folding Knife, Blue, 6 Function (31-000116)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 31/64 (C18457)
- MORSE 4-3/4" Bi-Metal Hole Saw (MHS76)
- DRILL AMERICA 1/8"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64116)
- DRILL AMERICA 1"-11-1/2 NPS HSS 5 Flute Straight Pipe Tap (DWT64121)
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- DRILL AMERICA 5/16in-18 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X5/16-18SS)
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- OSG Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF (1691300)
- Drill America Taps