Shop All High Speed Steel Chucking Reamers
Drill America
.3870x.3730 HSS Threaded Shank Piloted Reamer
Mfr # PIL.387X.373THD
Zoro # G1923865
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.387X.373THD
- Zoro # G1923865
- UPC # 887861136372
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.3870" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .3870, Pilot Diameter: .3730, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 13mm Size (J1213MBASD)
- KLEIN TOOLS Step Drill Bit, Flute, 7/8 to 1-3/8-Inch (QRST15)
- DEWALT Circular Saw Blade, 7 1/4 in, 24 Teeth (DWAW71424)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 21/64 (C23847)
- DRILL AMERICA 7.00mm HSS Straight Shank Chucking Reamer (DWRR7.0MM)
- DRILL AMERICA D HSS Straight Shank Straight Flute Chucking Reamer (DWRRD)
- DRILL AMERICA .4650 HSS Straight Shank Chucking Reamer (DWRR.4650)
- DRILL AMERICA Chucking Reamer set .1250-.5000 Over-Under HSS 14Pc. Plastic Pouch (DWR114-SET-POUCH)
- DRILL AMERICA 3/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/16)
- DRILL AMERICA 3/4" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/4)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- Drill America High Speed Steel Chucking Reamers