Shop All High Speed Steel Chucking Reamers
Drill America
.3870"x.3730 HSS Polished Piloted Reamer
Mfr # PIL.387X.373
Zoro # G1923740
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.387X.373
- Zoro # G1923740
- UPC # 887861135368
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Reamer Size | 0.3870" |
Overall Length | 7" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .3870, Pilot Dia .3730, No of Flutes 6, Flute Length 1-3/4, Pilot Length 1/2, O.A.L. 7, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Super Short Socket Set SAE 10 Pieces 3/16 in to 3/4 in , Full Polish (J52123)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4521)
- CAPRI TOOLS 1-1/16 in 12-Point Combination Wrench (1-1414)
- DRILL AMERICA 1-7/16" HSS Straight Flute Shell Reamer (DWRRS1-7/16)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- DRILL AMERICA .2400 HSS Straight Shank Chucking Reamer (DWRR.2400)
- DRILL AMERICA .6150 HSS Straight Shank Chucking Reamer (DWRR.6150)
- DRILL AMERICA 1-3/8" HSS Straight Flute Shell Reamer (DWRRS1-3/8)
- DRILL AMERICA .5090 HSS Straight Shank Chucking Reamer (DWRR.5090)
- ZORO SELECT Chucking Reamer, 6.5mm, 6 Flute, HSS (13H725)
- Drill America High Speed Steel Chucking Reamers