Shop All Jobber Length Drill Bits
Drill America
3/8 Stepped Point Cobalt Drill Bit with 3-Flat Shank
Mfr # ZO-GSC3/8
Zoro # G908576512
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type 3-Flat
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Decimal Equivalent 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # ZO-GSC3/8
- Zoro # G908576512
- UPC # 887861316927
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Length Class | Standard (Jobber) Length |
Overall Length | 5" |
Flute Length | 3-5/8" |
Details
Item | Stepped Drill Bit |
Shank Type | 3-Flat |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Decimal Equivalent | 0.375 |
Includes | 1 Drill Bit |
Application | Acrylics, Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Point type | Stepped Split Point |
Description
Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills are jobberstandard length have a 135 degree split point tip and a 3 -flat shank to prevent spinning. Product Specs: Size: 3/8, Material: Cobalt, Finish: Gold, Flute Length: 3-5/8, Overall Length: 5, Shank Type: 3-Flat, Style: Jobber, Cutting Angle: 135, Point Type: Stepped, Number of Flutes: 2, Cutting Direction: Right Hand, Decimal Equivalent: 0.375, Metric Equivalent: 9.525mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1238)
- J.W. WINCO GN352.1-25-19-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-19-1/4-55)
- WILLIAMS Williams Wrench, Open End, 15/16 x 1", Satin Chrome (1033C)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- DRILL AMERICA 7/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC7/32)
- DRILL AMERICA 21/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC21/64)
- DRILL AMERICA 3/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/16)
- DRILL AMERICA #55 Cobalt Jobber Length Drill Bit (DWDCO55)
- DRILL AMERICA 9/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/32)
- CENTURY DRILL & TOOL 5/16" Jobber Length Drill Bit (88220)
- Drill America Drill Bits