Shop All Hex Shank Drill Bits
Drill America
3/8" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX3/8
Zoro # G1841000
product price: $10.29
/ea
Sold in multiples of 6 for $61.74
$61.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 3-5/8"
- Shank Type Hex
- Drill Bit Material High Speed Steel
- Cutting Direction Right Hand
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDHEX3/8
- Zoro # G1841000
- UPC # 887861293570
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Flute Length | 3-5/8" |
Drill Bit Size | 3/8" |
Shank Size | 1/4" |
Overall Length | 5" |
Details
Shank Type | Hex |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Item | Quick Change Drill Bit |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505533)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- DRILL AMERICA 3/16" Quick Change Hex Shank Drill Bit (KFDHEX3/16)
- DRILL AMERICA 11/64" Quick Change Hex Shank Drill Bit (KFDHEX11/64)
- DRILL AMERICA 7/64" Quick Change Hex Shank Drill Bit (KFDHEX7/64)
- DRILL AMERICA 13/64" Quick Change Hex Shank Drill Bit (KFDHEX13/64)
- DRILL AMERICA 3/64" Quick Change Hex Shank Drill Bit (KFDHEX3/64)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- Drill America Hex Shank Drill Bits