Shop All Taper Length Drill Bits
Drill America
3/8" HSS Taper Length Drill Bit
Mfr # DWDTL3/8
Zoro # G1933954
product price: $8.15
/ea
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL3/8
- Zoro # G1933954
- UPC # 887861057110
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Overall Length | 6-3/4" |
Flute Length | 4-1/4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Roll Bar, 18" (C-718)
- INTERNAL TOOL A Rc-047-375 Reverse Corner Rounder (67-1415)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3135)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- DRILL AMERICA #49 HSS Taper Length Drill Bit (DWDTL49)
- DRILL AMERICA 29/32" HSS Taper Length Drill Bit (DWDTL29/32)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- DRILL AMERICA #31 HSS Taper Length Drill Bit (DWDTL31)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- Drill America Taper Length Drill Bits