Shop All Extra Long Drill Bits
Drill America
3/8" HSS Surf. Trt. 12" Drill Bit
Mfr # D/AA/CX123/8
Zoro # G1838124
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 3/8"
- Drill Bit Material High Speed Steel
- Size 3/8"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AA/CX123/8
- Zoro # G1838124
- UPC # 887861041812
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Size | 3/8" |
Overall Length | 12" |
Flute Length | 3-5/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- PROSKIT Ergo-Lunar Crimper with Insul. Terminals (1PK-3003FD27)
- WESTWARD 9.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU5)
- LENOX Carbide Hole Cutter, 2 3/4 In, 3/8 Cut D (20113-44CHC)
- DRILL AMERICA 7/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/32)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- DRILL AMERICA #42x6" HSS Aircraft Extension Drill Bit (DWDA/CX642)
- DRILL AMERICA 7/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/32)
- DRILL AMERICA 9/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX69/64)
- DRILL AMERICA #1x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #30 (11060)
- Drill America Drill Bits