Shop All Hand Reamers
Drill America
3/8" HSS Straight Flute Hand Reamer
Mfr # DWRRHD3/8
Zoro # G1830738
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 5"
- Shank Type - Machining Round
- Material - Machining High Speed Steel
- Reamer Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD3/8
- Zoro # G1830738
- UPC # 887861146722
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2-1/2" |
Overall Length | 5" |
Reamer Size | 3/8" |
Size | 3/8" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Hand Reamer, Size 3/8, O.A.L. 2-1/2, Flute Length 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #12-28, Bottoming, TiN, 0 Flutes (1400123805)
- DE-STA-CO Vertical Clamp 2007-Sb (2007-SB)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XPT02Z)
- SCS Ionizing Air Gun, 120VAC, 7ft.L, Gray/Black (980)
- DRILL AMERICA 1-1/8" HSS Straight Flute Hand Reamer (DWRRHD1-1/8)
- DRILL AMERICA 17/32" HSS Spiral Flute Hand Reamer (DWRRHDSP17/32)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Reamer (DWRRHD1-1/4)
- DRILL AMERICA D HSS Adjustable Reamer 21/32" - 23/32" (DWRRADJD)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Reamer (DWRRHD3/4)
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- Drill America Hand Reamers