Shop All Jobber Length Drill Bits
Drill America
3/8" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH3/8
Zoro # G1939125
product price: $8.59
/ea
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH3/8
- Zoro # G1939125
- UPC # 887861027878
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Overall Length | 5" |
Flute Length | 3-5/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #7 (C73435)
- MARTIN TOOL Pin Spanner Wrenches, MARTIN TOOLS (460)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNMG442CJCA025P)
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Steel, 40 Teeth, 5/8in Arbor (CHA RZR-8-40-S)
- DRILL AMERICA #28 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO28)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (D/AN9/32)
- DRILL AMERICA #5 Cobalt Jobber Length Drill Bit (DWDCO5)
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP5/16)
- DRILL AMERICA #62 Cobalt Jobber Length Drill Bit (DWDCO62)
- DRILL AMERICA #25 Cobalt Jobber Length Drill Bit (DWDCO25)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 5/32 (C11607)
- Drill America Jobber Length Drill Bits