Shop All Spiral Flute Drill Bits
Drill America
3/8" HSS Heavy Duty Split Point Stub Drill Bit
Mfr # DWDST3/8
Zoro # G1937390
Sold in multiples of 6 for $17.34
$17.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/8 in
- Finish Black Oxide
- Size 3/8 in
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDST3/8
- Zoro # G1937390
- UPC # 887861030847
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 3-1/8 in |
Size | 3/8 in |
Flute Length | 1-13/16 in |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Style | Screw Machine/Stub |
Cutting Angle | 135 Degrees |
Number of Flutes | 2 |
Point Type | Split Point |
Shank Type | Round |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Plunger Seal Kj1750 (89002)
- TUNGALOY Tf Flo-Lock Insert FLG-2078L-CB AH, PK10 (2413991)
- ARROW FASTENER Wire/Cable Staple Gun, HD, Round Crown (T25)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 5 Pockets (C12)
- DRILL AMERICA 3/32" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH3/32)
- DRILL AMERICA #26 HSS Heavy Duty Split Point Stub Drill Bit (DWDST26)
- DRILL AMERICA #37 HSS Heavy Duty Split Point Stub Drill Bit (D/AST37)
- DRILL AMERICA 9/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F9/32)
- DRILL AMERICA 27/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST27/32)
- DRILL AMERICA 5/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/64)
- CMT Upcut Spiral Bit, 1/4" (191.008.11)
- Drill America Drill Bits