Shop All High Speed Jobber Drill Bits
Drill America
3/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN3/8
Zoro # G1822259
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3/8"
- Overall Length 5"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN3/8
- Zoro # G1822259
- UPC # 887861018302
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3/8" |
Overall Length | 5" |
Flute Length | 3-5/8" |
Drill Bit Size | 3/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- VIKING NORSEMAN DRILL 3/4 In. X 24 In. Wood Auger Bit (53550)
- WEATHERHEAD Saw Components, 63699 (T-1047-1)
- DRILL AMERICA #32 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD32)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP26)
- DRILL AMERICA #22 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN22)
- DRILL AMERICA 1.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM1.50)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN29)
- DRILL AMERICA 9.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM9.00)
- EAGLE TAPTEK CUTTING TOOLS 13/32 HIGH SPEED STEEL JOBBER DRILL, 6PK (TAC40-026-I)
- Drill America High Speed Jobber Drill Bits