Shop All Taper Shank Drill Bits
Drill America
3/8" HSS 1MT Taper Shank Drill Bit
Mfr # DWDTS3/8
Zoro # G1918256
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS3/8
- Zoro # G1918256
- UPC # 887861048118
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Overall Length | 6-3/4" |
Flute Length | 3-1/2" |
Shank Size | 1MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/16" x 2" Annular Cutter (49-59-2144)
- BETA Engineers Hammer, Wooden, 300mm (013700053)
- MILWAUKEE TOOL 18 TPI Standard Compact Portable Band Saw Blade 3PK (48-39-0529)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- DRILL AMERICA 2-3/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/16)
- DRILL AMERICA 45.00mm HSS 5MT Metric Taper Shank Drill Bit (DWDTSMM45.00)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- DRILL AMERICA 1-13/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-13/32)
- DRILL AMERICA 1-1/8" HSS 4MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO1-1/8)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- Drill America Drill Bits