Shop All Hole Saws
Drill America
3/8" Hex Shank Quick Lock Arbor
Mfr # DMS04-9004
Zoro # G1825086
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS04-9004
- Zoro # G1825086
- UPC # 887861176019
- Country of Origin China
- Category Hole Saws
Details
Tooth Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
FITS 1-1/4" - 6". Bi-Metal Hole Saws, Supports heavy duty cutting with its rugged constitution, which is constructed on tough metal. It needs just one pass to cut through studs. It cuts faster, smoother without as much vibration as the others due to its variable pitch teeth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 4mm, Hios, #0, 2-3/8", PK10 (05135285001)
- ECLIPSE TOOLS Step Drill Bit, Self, Starting 14 Steps (902-585)
- BLACK & DECKER 20V MAX* Cordless Random Orbital Sander (BDCRO20C)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8030)
- DRILL AMERICA 7/8" Bimetal Hole Saw (DMS04-1022)
- DRILL AMERICA 1-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1500)
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2625)
- DRILL AMERICA 1-3/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8035)
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1625)
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- Drill America Hole Saws