Shop All Cobalt End Mills
Drill America
3/8" Cobalt Roughing End Mill
Mfr # DWC3/8
Zoro # G1759749
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- End Mill Material Cobalt
- End Mill Cutting Type Non Center Cutting
- End Mill Style Roughing
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWC3/8
- Zoro # G1759749
- UPC # 887861159043
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | 3/8" |
Flute Length | 3/4" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Roughing |
Finish | Uncoated (Bright) |
Description
Cobalt Steel, End Mill, Size 3/8, Shank Dia 3/8, Flute Length 3/4, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 6 lb., 30" (34511)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- SUPER TOOL 5.70mm Carbide 135 Deg. Jobber Length Drill Bit (302057)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- DRILL AMERICA 1" Cobalt 4 Flute Single End End Mill (DWCXL345)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- DRILL AMERICA 1/4" Cobalt Roughing End Mill, Flute Length: 5/8" (DWC1/4)
- DRILL AMERICA DWCTXL345 1" Cobalt 2 Flute Single End End Mill (DWCTXL345)
- OSG End Mill, Cobalt, 1/4, 4 FL, SGL Sq End, NC (5400300)
- Drill America End Mills