Shop All Cobalt End Mills
Drill America
3/8" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL312
Zoro # G1758839
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- End Mill Material Cobalt
- End Mill Cutting Type Non Center Cutting
- Finish Uncoated (Bright)
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCXL312
- Zoro # G1758839
- UPC # 887861161589
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | 3/8" |
Shank Size | 3/8" |
Flute Length | 3/4" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Number of Flutes | 4 |
Description
Cobalt Steel, End Mills, Size 3/8, Shank Dia 3/8, Flute Length 3/4, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 25mm Torx(R) Metric Socket, 12 Points (J5325M)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Carbide (55713)
- BESSEY Repl Clamp Morpad, V-Grooved, 1-1/2 In (3101193)
- TUNGALOY Milling Insert, LNMU0303ZER-MJ AH32, PK10 (6782084)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA 5/16" Cobalt 4 Flute Single End End Mill (DWCXL310)
- DRILL AMERICA 1/4" Cobalt Roughing End Mill, Flute Length: 5/8" (DWC1/4)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- OSG End Mill, Cobalt, 3/16, 4 FL, SGL Sq End, NC (5400200)
- Drill America Cobalt End Mills