Shop All Cobalt End Mills
Drill America
3/8" Cobalt 4 Flute Double End End Mill
Mfr # DWCXL212
Zoro # G1758875
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- End Mill Material Cobalt
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCXL212
- Zoro # G1758875
- UPC # 887861161466
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-1/2" |
Milling Dia. | 1/4" |
Shank Size | 3/8" |
Flute Length | 3/4" |
Details
End Mill Material | Cobalt |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
Description
Cobalt Steel, End Mills, Size 3/8, Shank Dia 3/8, Flute Length 3/4, O.A.L. 3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- MILWAUKEE TOOL COMPACT COMFORT WIRE STRIP/CTR� (48-22-3044)
- MILWAUKEE TOOL 5 PC General Purpose Utility Blades (48-22-1905)
- PFERD 8" Knife File - Second Cut (11056)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- Drill America End Mills