Shop All Cobalt End Mills
Drill America
3/8" Cobalt 2 Flute Single End End Mill
Mfr # DWCTXL312
Zoro # G1757859
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- End Mill Material Cobalt
- Milling Dia. 3/8"
- Number of Flutes 2
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCTXL312
- Zoro # G1757859
- UPC # 887861161244
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-3/8" |
Milling Dia. | 3/8" |
Flute Length | 9/16" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
Number of Flutes | 2 |
End Mill Style | Single End |
End Mill Cutting Type | Center Cutting |
Finish | Uncoated (Bright) |
Description
Cobalt Steel, End Mills, Size 3/8, Shank Dia 3/8, Flute Length 9/16, O.A.L. 2-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Duckbill Snip, Straight/Tight, 12 3/4 in, Hot Drop Forged Steel Jaw (23012)
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20552418R)
- PRO-GRADE TOOLS Wrenches, 8", Adjustable (15008)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- DRILL AMERICA 1-1/4" Cobalt Roughing End Mill (DWC1-1/4)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- Drill America Cobalt End Mills