Shop All Carbide End Mills
Drill America
3/8" Carbide 4 Flute Single EndxLong End Mill
Mfr # MMO3/8-4FSE-XLONG
Zoro # G1821979
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO3/8-4FSE-XLONG
- Zoro # G1821979
- UPC # 887861163309
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Milling Dia. | 3/8" |
Shank Size | 3/8" |
Flute Length | 1-3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 3/8, Shank Dia 3/8, Flute Length 1-3/4, O.A.L. 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- MELIN TOOL CO Carbide Stub Drill Ltr, N, 1-7/8", 135 deg., Number of Flutes: 2 (IDR-N)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK WD (MT156G)
- HHIP HHIP 4.5 X 3.5 X 3" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0006)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End End Mill (MMO1/2-4FSE)
- DRILL AMERICA 1/8" Carbide 2 Flute Double End Stub End Mill (MMO1/8-2FDE-ST)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 5/16" Carbide 4 Flute Single End End Mill (MMO5/16-4FSE)
- DRILL AMERICA 7/32" Carbide 2 Flute Single End End Mill (MMO7/32-2FSE)
- ZORO SELECT Carbide End Mill, 15/64In, 4FL, Single (203-001128)
- Drill America Carbide End Mills